
Fuse, 1-1/10 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Item #: 0356031
Cat #: KTK-R-1/10
UPC: 051712420518
$ 60.00 EA
Company wide:
1
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 1-1/10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 1-1/10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Also known as: 051712420518, KTK-R-1/10, BUSKTKR110
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 1, 10 |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Amps: | 1, 10 |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |