Grounding Busbar, w/Insulators and Brackets, BB, 12" x 3" x 0.25", Tinned

Item #: 0356026

Cat #: EGBA14312BBT

UPC: 782856662747

$ 631.65 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14312BBT BAR GRD BUS

Overview

CAD EGBA14312BBT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856662747, EGBA14312BBT, CADEGBA14312BBT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Length: 12 in
Material: Copper
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 3 in
Material: Copper
Product Thickness: 0.250 in
Length: 12 in
Finish: Tin Plated