Grounding Busbar, w/Insulators and Brackets, AA, 10" x 3" x 0.25", Tinned, 1' Pigtail, 2/0 Stranded

Item #: 0356018

Cat #: EGBA14310AAT2GA

UPC: 782856701453

$ 347.22 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14310AAT2GA BAR GRD B

Overview

CAD EGBA14310AAT2GA BAR GRD B

Common earthing point for multiple electrical panels and devices.

Also known as: 782856701453, EGBA14310AAT2GA, CADEGBA14310AAT2GA

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Allowable Gauge Range: 2/0
Width: 3 in
Allowable Gauge Range: 2/0
Material: Copper