Definite Purpose Contactor

Item #: 0356015

Cat #: C25FNF275A

UPC: 782114117439

$ 1137.38 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 2-pole, 75 Amp, Lug Terminals, 120 Vac

Overview

Definite Purpose Contactor, 2-pole, 75 Amp, Lug Terminals, 120 Vac
Also known as: 782114117439, C25FNF275A, CUTC25FNF275A

Specifications

Type: Conversion Kit
Material: Steel
Type: Conversion Kit
Material: Steel