Grounding Busbar, w/Insulators and Brackets, NN, 96" x 2" x 0.25"

Item #: 0356009

Cat #: EGBA14296NN

UPC: 782856602118

$ 2981.51 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14296NN BAR ASSY GRD

Overview

CAD EGBA14296NN BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856602118, EGBA14296NN, CADEGBA14296NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 96 in
Product Thickness: 0.250 in
Width: 2 in
Length: 96 in
Material: Copper
Product Thickness: 0.250 in