4 Piece Percussion Masonry Drill Bit Kit

Item #: 0355998

Cat #: DW5204

UPC: 028874052048

Company wide:
0 in stock
Documents & Guides
4 Piece Premium Percussion Masonry Drill Bit Kit, Sizes: 3/16"x3", 1/4"x4", 5/16"x6", 3/8"x6.

Overview

4 Piece Premium Percussion Masonry Drill Bit Kit, Sizes: 3/16"x3", 1/4"x4", 5/16"x6", 3/8"x6.

Power through masonry, concrete, rock, and more with DEWALT Hammer Drill Bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.

Also known as: 028874052048, DW5204, DEWDW5204

Specifications

Diameter: 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: Kit, Hammer Drill Bit
Length: 6 in , 4 in, 3 in
Diameter: 3/16 in, 1/4 in, 3/8 in, 5/16 in
Length: 6 in , 4 in, 3 in
Type: Kit, Hammer Drill Bit