8/3 THHN/THWN Unshielded Tray Cable. 600V

Item #: 0355997

Cat #: 83TCDBWGX10000

UPC:

$ 3.81 FT
Company wide:
14,867 in stock
(3) 8 AWG with (1) 10 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600 Volts , Sunlight Resistant, Direct Burial.

Overview

(3) 8 AWG with (1) 10 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600 Volts , Sunlight Resistant, Direct Burial.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 83TCDBWGX10000, 83TCWGX10000MCR

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8 AWG
Shielding: Unshielded
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 8 AWG
Length: 1000 ft, Cut to Length
Material: Copper
Volts AC: 600
Shielding: Unshielded