6/3 THHN/THWN Unshielded Tray Cable, 600V

Item #: 0355996

Cat #: 63TCDBWGXMCR

UPC:

$ 5.16 FT
Company wide:
12,097 in stock
(3) 6 AWG with (1) 8 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600 Volts, Sunlight Resistant, Direct Burial

Overview

(3) 6 AWG with (1) 8 AWG Ground, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600 Volts, Sunlight Resistant, Direct Burial

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 63TCDBWGXMCR, 63TCWGX5000MCR, thwn

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 6 AWG
Length: 1000 ft, Cut to Length
Material: Copper
Volts AC: 600