Grounding Busbar, w/Insulators and Brackets, JJ, 72" x 2" x 0.25"

Item #: 0355992

Cat #: EGBA14272JJ

UPC: 782856668350

$ 1210.42 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14272JJ BAR GRD BUS 1

Overview

CAD EGBA14272JJ BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856668350, EGBA14272JJ, CADEGBA14272JJ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 72 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 72 in
Product Thickness: 0.250 in