7in High Perf Abras Blade

Item #: 0355979

Cat #: DW4712

UPC: 028874047129

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 7in, Edge Thickness: 0.090in, Segment Height: 7mm, Arbor Size: 5/8in;7/8in, Maximum Speed: 8700rpm, Application: Masonry Cutting

Overview

Diameter: 7in, Edge Thickness: 0.090in, Segment Height: 7mm, Arbor Size: 5/8in;7/8in, Maximum Speed: 8700rpm, Application: Masonry Cutting

The DEWALT® 7-in x 5/8-in high performance diamond masonry blade has been thoroughly tested to ensure that its diamond matrix provides 200 times the life of conventional abrasives. Enhanced material removal and a faster cut rate at a constant depth allow you to increase efficiency on important jobs. With a thin kerf, this blade increases speed while minimizing dust, so you never have to sacrifice speed for cleanliness. These proven features allow you to work with confidence, knowing that the DEWALT® high performance diamond masonry blade is the right tool for use with thinner and softer masonry materials.

Also known as: 028874047129, DW4712, DEWDW4712

Features & Benefits

  • High performance diamond matrix provides 200 times the life of conventional abrasives and enhanced material removal
  • Thinner kerf to increase speed of cut while minimizing dust
  • Faster cut rate at a constant depth
  • Ideally used on thinner and softer masonry materials

Specifications

No Specifications Available