
Grounding Busbar, w/Insulators and Brackets, BB, 48" x 2" x 0.25"
Item #: 0355974
Cat #: EGBA14248BB
UPC: 782856595250
$ 1476.97 EA
Company wide:
0
in stock
Documents & Guides
CAD EGBA14248BB BAR GRD BUS 1
Overview
CAD EGBA14248BB BAR GRD BUS 1
Common earthing point for multiple electrical panels and devices.
Also known as: 782856595250, EGBA14248BB, CADEGBA14248BB
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Width: | 2 in |
| Material: | Copper |
| Length: | 48 in |
| Product Thickness: | 0.250 in |
| Width: | 2 in |
| Length: | 48 in |
| Material: | Copper |
| Product Thickness: | 0.250 in |