Grounding Busbar, w/Insulators and Brackets, NN, 36" x 2" x 0.25"

Item #: 0355972

Cat #: EGBA14236NN

UPC: 782856580348

$ 1137.02 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14236NN GRD BAR ASSY

Overview

CAD EGBA14236NN GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856580348, EGBA14236NN, CADEGBA14236NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 36 in
Product Thickness: 0.250 in
Width: 2 in
Length: 36 in
Material: Copper
Product Thickness: 0.250 in