BAR GRD BUS 1/4 X 2 X 36 LG C11000 CU

Item #: 0355970

Cat #: EGBA14236GG

UPC: 782856689393

$ 1137.02 EA
Company wide:
0 in stock
Documents & Guides
BAR GRD BUS 1/4 X 2 X 36 LG C11000 CU

Overview

BAR GRD BUS 1/4 X 2 X 36 LG C11000 CU

Copper grounding busbar assembly (36" x 2" x 0.25") with insulators and brackets provides a convenient single-point grounding/bonding location—supports Cadweld exothermic or mechanical lug connections and can be custom specified.

Also known as: 782856689393, EGBA14236GG, CADEGBA14236GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Product Thickness: 0.250 in
Material: Copper