Grounding Busbar, w/Insulators and Brackets, GE, 24" x 2" x 0.25"

Item #: 0355956

Cat #: EGBA14224GE

UPC: 782856790563

$ 783.29 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14224GE BAR GRD BUS 1

Overview

CAD EGBA14224GE BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856790563, EGBA14224GE, CADEGBA14224GE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 2 in
Length: 24 in
Material: Copper
Product Thickness: 0.250 in