Grounding Busbar, w/Insulators and Brackets, DD, 24" x 2" x 0.25"

Item #: 0355951

Cat #: EGBA14224DD

UPC: 782856637172

$ 783.29 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14224DD BAR GRD BUS 1

Overview

CAD EGBA14224DD BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856637172, EGBA14224DD, CADEGBA14224DD

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 2 in
Length: 24 in
Material: Copper
Product Thickness: 0.250 in