This product has been discontinued.

2-1/2" Rigid Steel 45° Sweep Elbow, 36" Radius
Item #: 0355948
Cat #: HOF-GE-2504536
UPC: 786692025056
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
2-1/2" Rigid Steel 45 Degree Sweep Elbow, 36" Radius
Overview
2-1/2" Rigid Steel 45 Degree Sweep Elbow, 36" Radius
Also known as: 786692025056, HOF-GE-2504536, 212R45X36
Specifications
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Angle: | 45° |
| Sweep Radius: | 36 in |
| Material: | Steel |
| Angle: | 45° |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 36 in |