Grounding Busbar, w/Insulators and Brackets, NN, 20" x 2" x 0.25", Tinned

Item #: 0355939

Cat #: EGBA14220NNT

UPC: 782856689157

$ 461.77 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14220NNT BAR GRD BUS

Overview

CAD EGBA14220NNT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856689157, EGBA14220NNT, CADEGBA14220NNT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 20 in
Material: Copper
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Product Thickness: 0.250 in
Length: 20 in
Finish: Tin Plated