Grounding Busbar, w/Insulators and Brackets, BB, 20" x 2" x 0.25"

Item #: 0355935

Cat #: EGBA14220BB

UPC: 782856468691

$ 642.86 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14220BB BAR GRD BUS 1

Overview

CAD EGBA14220BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856468691, EGBA14220BB, CADEGBA14220BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 20 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 20 in
Product Thickness: 0.250 in