Grounding Busbar, w/Insulators and Brackets, BB, 16" x 2" x 0.25"

Item #: 0355918

Cat #: EGBA14216BB

UPC: 782856468684

$ 547.45 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14216BB BAR GRD BUS 1

Overview

CAD EGBA14216BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856468684, EGBA14216BB, CADEGBA14216BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 16 in
Product Thickness: 0.250 in
Width: 2 in
Length: 16 in
Material: Copper
Product Thickness: 0.250 in