Grounding Busbar, w/Insulators and Brackets, JJ, 12" x 2" x 0.25", Tinned

Item #: 0355902

Cat #: EGBA14212JJT

UPC: 782856628699

$ 530.64 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14212JJT BAR GRD BUS

Overview

CAD EGBA14212JJT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856628699, EGBA14212JJT, CADEGBA14212JJT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Product Thickness: 0.250 in
Length: 12 in
Finish: Tin Plated