Grounding Busbar, w/Insulators and Brackets, GG, 12" x 2" x 0.25"

Item #: 0355899

Cat #: EGBA14212GG

UPC: 782856445722

$ 429.54 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.

Overview

Grounding Busbar, Pattern: GG, Dimensions: 2 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445722, EGBA14212GG, CADEGBA14212GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Width: 2 in
Material: Copper
Length: 12 in