Sgl Recpt Cvr 1.40in.

Item #: 0355894

Cat #: 30TP-A

UPC: 786776046540

$ 29.57 EA
Company wide:
0 in stock

Overview

Wmd 30tp-a Tele-pwr Pole Recp cover

Single receptacle cover for field installation of receptacles with face diameters of 1.38" - 1.40" (35mm - 36mm). G3007C Device Bracket included. Ivory finish.

Also known as: 786776046540, 30TP-A, WMD30TPA

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel