Flush Tee 90-Degree, 4.00x4.00, Gray, Steel
Item #: 0355892
Cat #: F44GT
UPC: 783510891602
$ 207.31 EA
Company wide:
17
in stock
Documents & Guides
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F44GT item measures 4.00x4.00 inches with a material of Steel colored Gray.
Overview
Lay-in Painted 90-Deg Flush Tees used for flush mounting against a vertical or horizontal surface. This 90-Degree Flush Tee, F44GT item measures 4.00x4.00 inches with a material of Steel colored Gray.
Wireway 90° Flush Tee, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .
Also known as: 783510891602, F44GT, HOFF44GT
Features & Benefits
- Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 4 in |
| Material: | Steel |
| Color: | Gray |
| Height: | 4 in |