
Grounding Busbar, w/Insulators and Brackets, BB, 10" x 2" x 0.25"
Item #: 0355881
Cat #: EGBA14210BB
UPC: 782856641957
$ 358.07 EA
Company wide:
0
in stock
Documents & Guides
ERICO EGBA14210BB BUSS BAR
Overview
ERICO EGBA14210BB BUSS BAR
Common earthing point for multiple electrical panels and devices.
Also known as: 782856641957, EGBA14210BB, CADEGBA14210BB
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Width: | 2 in |
| Material: | Copper |
| Length: | 10 in |
| Product Thickness: | 0.250 in |
| Width: | 2 in |
| Length: | 10 in |
| Material: | Copper |
| Product Thickness: | 0.250 in |