BAR ASSY GRD BUS 1/4 X 2 X 8 C11000 CU

Item #: 0355875

Cat #: EGBA14208GG

UPC: 782856704058

$ 311.61 EA
Company wide:
0 in stock
Documents & Guides
BAR ASSY GRD BUS 1/4 X 2 X 8 C11000 CU

Overview

BAR ASSY GRD BUS 1/4 X 2 X 8 C11000 CU

Common earthing point for multiple electrical panels and devices.

Also known as: 782856704058, EGBA14208GG, CADEGBA14208GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 8 in
Width: 2 in
Length: 8 in
Material: Copper