Grounding Busbar, w/Insulators and Brackets, EE, 8" x 2" x 0.25"

Item #: 0355873

Cat #: EGBA14208EE

UPC: 782856639251

$ 311.61 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14208EE BAR GRD BUS 1

Overview

CAD EGBA14208EE BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856639251, EGBA14208EE, CADEGBA14208EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 8 in
Product Thickness: 0.250 in
Width: 2 in
Length: 8 in
Material: Copper
Product Thickness: 0.250 in