Grounding Busbar, w/Insulators and Brackets, BF, 7" x 2" x 0.25"

Item #: 0355870

Cat #: EGBA14207BF

UPC: 782856624998

$ 282.15 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14207BF BAR ASSY GRD

Overview

CAD EGBA14207BF BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856624998, EGBA14207BF, CADEGBA14207BF

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 7 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 7 in
Product Thickness: 0.250 in