Grounding Busbar, w/Insulators and Brackets, JJ, 6" x 2" x 0.25"

Item #: 0355866

Cat #: EGBA14206JJ

UPC: 782856566922

$ 252.66 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14206JJ BAR ASSY GRD

Overview

CAD EGBA14206JJ BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856566922, EGBA14206JJ, CADEGBA14206JJ

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 6 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 6 in
Product Thickness: 0.250 in