Grounding Busbar, w/Insulators and Brackets, EE, 48" x 1" x 0.25"

Item #: 0355853

Cat #: EGBA14148EE

UPC: 782856632573

$ 688.28 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, 48" Length, 1" Width, 1/4" Thick, Material: Copper

Overview

Grounding Busbar, 48" Length, 1" Width, 1/4" Thick, Material: Copper

Common earthing point for multiple electrical panels and devices.

Also known as: 782856632573, EGBA14148EE, CADEGBA14148EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 1 in
Material: Copper
Length: 48 in
Product Thickness: 0.250 in
Width: 1 in
Length: 48 in
Material: Copper
Product Thickness: 0.250 in