Grounding Busbar, w/Insulators and Brackets, HH, 12" x 1" x 0.25"

Item #: 0355839

Cat #: EGBA14112HH

UPC: 782856583530

$ 328.48 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA14112HH GRD BAR ASSY

Overview

CAD EGBA14112HH GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856583530, EGBA14112HH, CADEGBA14112HH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 1 in
Length: 12 in
Material: Copper
Product Thickness: 0.250 in
Width: 1 in
Material: Copper
Length: 12 in
Product Thickness: 0.250 in