Grounding Busbar, w/Insulators and Brackets, GG, 30" x 6" x 0.5"

Item #: 0355831

Cat #: EGBA12630GG

UPC: 782856701811

Company wide:
0 in stock
Documents & Guides
CAD EGBA12630GG BAR GRD BUS 1

Overview

CAD EGBA12630GG BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856701811, EGBA12630GG, CADEGBA12630GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 30 in
Material: Copper
Width: 6 in
Product Thickness: 0.500 in
Length: 30 in
Width: 6 in
Material: Copper
Product Thickness: 0.500 in