Grounding Busbar, w/Insulators and Brackets, RR, 24" x 6" x 0.5"

Item #: 0355830

Cat #: EGBA12624RR

UPC: 782856787648

$ 2172.96 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA12624RR BAR GRD BUS 1

Overview

CAD EGBA12624RR BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856787648, EGBA12624RR, CADEGBA12624RR

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Length: 24 in
Width: 6 in
Product Thickness: 0.500 in
Material: Copper
Width: 6 in
Length: 24 in
Product Thickness: 0.500 in