Grounding Busbar, w/Insulators and Brackets, AA, 16" x 4" x 0.5"

Item #: 0355810

Cat #: EGBA12416AA

UPC: 782856619550

$ 1288.60 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA12416AA BAR GRD BUS 1

Overview

CAD EGBA12416AA BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856619550, EGBA12416AA, CADEGBA12416AA

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 16 in
Product Thickness: 0.500 in
Material: Copper
Length: 16 in
Width: 4 in
Product Thickness: 0.500 in