Enclosure Type 12, Indoor Side Mount Air Conditioner

Item #: 0355805

Cat #: CR230216G002

UPC: 783510204693

$ 5666.80 EA
Company wide:
0 in stock
Side Mount Air Conditioner, Type 12, Indoor, 115V, 50/60Hz, 1400/1600 BTU/Hr., Material/Finish: Steel/LtGray.

Overview

Side Mount Air Conditioner, Type 12, Indoor, 115V, 50/60Hz, 1400/1600 BTU/Hr., Material/Finish: Steel/LtGray.

Side Mount Air Conditioner, Type 12, Indoor, 115V, 50/60Hz, 1400/1600 BTU/Hr., Material/Finish: Steel/LtGray.

Also known as: 783510204693, CR230216G002, HOFCR230216G002

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12
Color: Gray
Special Program: Hoffman On Demand
Material: Steel
IP/NEMA Rating: NEMA 12