GRD BAR ASSY 1/2INX3INX12IN C11000 CU GG PATTERN

Item #: 0355802

Cat #: EGBA12312GG

UPC: 782856604174

$ 600.82 EA
Company wide:
0 in stock
Documents & Guides
GRD BAR ASSY 1/2INX3INX12IN C11000 CU GG PATTERN

Overview

GRD BAR ASSY 1/2INX3INX12IN C11000 CU GG PATTERN

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856604174, EGBA12312GG, CADEGBA12312GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Material: Copper
Product Thickness: 0.500 in
Width: 3 in
Product Thickness: 0.500 in
Material: Copper