Grounding Busbar, w/Insulators and Brackets, NN, 12" x 2" x 0.5"

Item #: 0355792

Cat #: EGBA12212NN

UPC: 782856479277

$ 884.33 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBA12212NN BAR GRD BUS 1

Overview

CAD EGBA12212NN BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856479277, EGBA12212NN, CADEGBA12212NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Product Thickness: 0.500 in
Width: 2 in
Material: Copper
Length: 12 in
Product Thickness: 0.500 in