Rectangular Floor Box, 1-Gang, Depth: 6", Non-Metallic

Item #: 0355789

Cat #: E976RFB

UPC: 034481126560

$ 173.33 EA
Company wide:
12 in stock
1-Gang, Gangable Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 97.4". Hubs: (2) 1". Includes: (2) 1" x 3/4" & (2) 3/4" x 1/2" Conduit Reducers.

Overview

1-Gang, Gangable Floor Box, Non-Metallic, Depth: 6". Cubic Inches: 97.4". Hubs: (2) 1". Includes: (2) 1" x 3/4" & (2) 3/4" x 1/2" Conduit Reducers.

Single Gang Rectangular Floor Box, 97.4 Cubic Inches, Hub Size 1 Inche, Reducer Plugs 1/2 Inch and 3/4 Inch, Length 5.50 Inches x Width 3.25 Inches x Depth 6 Inches, Non-Metallic

Also known as: 034481126560, E976RFB, CARE976RFB

Specifications

Depth: 6 in
Gangs: 1
Cubic Inches: 97.400 in³
Depth: 6 in
Cubic Inches: 97.400 in³
Gangs: 1