Breaker, 1-2P 20/30/20A, 120/240V, 10 kAIC, CTL Quad

Item #: 0355491

Cat #: BQC2302120

UPC: 786676371780

$ 67.17 EA
Company wide:
0 in stock
Breaker, CTL Quadplex, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Breaker, CTL Quadplex, 2-Pole and 1-Pole, 10 kAIC, (2) 20 Amp 1-Pole Outer and 2-Pole 30 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676371780, BQC2302120, CUTBQC2302120

Specifications

Volts AC: 120, 240
Amps: 20, 30
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 30
Family / Style: BR