
Junction Box, NEMA 4X, Screw Cover, 11.34" x 7.40" x 4.84"
Item #: 0355462
Cat #: Q302013PCI
UPC: 783510145095
$ 220.98 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 11.34 x 7.40 x 4.84 Inch, Polyester
Overview
Junction Box, NEMA 4X, Opaque Screw Cover, 11.34 x 7.40 x 4.84 Inch, Polyester
nVent HOFFMAN HOFQ251815PCE QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510145095, Q302013PCI, HOFQ302013PCI
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, Polyester |
| Color: | Gray |
| Mounting: | Wall |
| Height: | 11.340 in |
| Width: | 7.340 in |
| Depth: | 4.840 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Height: | 11.340 in |
| Depth: | 4.840 in |
| Material: | Polycarbonate, Polyester |
| Mounting: | Wall |
| Width: | 7.340 in |