1/0 MTW Extra Flex Black

Item #: 0355301

Cat #: 1AMTWSTRXFLEXBLA

UPC:

Company wide:
0 in stock
Documents & Guides
1/0 AWG, 1045-Strand, Copper Wire, Black, 600V, Extra Flexible, Machine Tool Wire, 1000' Reel.

Overview

1/0 AWG, 1045-Strand, Copper Wire, Black, 600V, Extra Flexible, Machine Tool Wire, 1000' Reel.
Also known as: 1AMTWSTRXFLEXBLA, cobra, flex

Specifications

Length: 1000 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Length: 1000 ft, Cut to Length
Material: Copper
Gauge: 1/0 AWG
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600