$ 429.87 EA
Company wide:
0
in stock
Documents & Guides
Concept Panels, fits 30.00x48.00, White, Steel
Overview
Concept Panels, fits 30.00x48.00, White, Steel
nVent HOFFMAN panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510786304, CP3048, HOFCP3048
Features & Benefits
- Painted white or conductive finish
- Include a formed flange along any side that is longer than 22.20 in (564 mm)
- Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet
Specifications
| Height: | 30 in |
| Color: | White |
| Material: | Steel |
| Width: | 48 in |
| IP/NEMA Rating: | NEMA 12, NEMA 4 |
| Height: | 30 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12, NEMA 4 |
| Color: | White |
| Width: | 48 in |