
6" PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray
Item #: 0355070
Cat #: 6P2212X60
UPC: 088700028401
$ 47.44 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
No Documents Available
6 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Overview
6 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Also known as: 088700028401, 6P2212X60
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 6 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Diameter: | 6 in |
| Material: | PVC |
| Angle: | 22 1/2° |