Capped Bushing, Threaded, Size: 1", Malleable Iron/Polyethylene Cap

Item #: 0354925

Cat #: BUC100

UPC: 781381162708

$ 2.53 EA
Company wide:
0 in stock
Documents & Guides
Capped Bushing, Threaded, Size: 1 Inch, Malleable Iron/Polyethylene Cap, For Use With Rigid/IMC Conduit.

Overview

Capped Bushing, Threaded, Size: 1 Inch, Malleable Iron/Polyethylene Cap, For Use With Rigid/IMC Conduit.
Also known as: 781381162708, BUC100, APPBUC100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in