Conduit Body, Type: LBD, Size 1-1/2", Cover/Gasket, Aluminum

Item #: 0354896

Cat #: LBD150A

UPC: 781381333382

$ 304.52 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LBD, Size: 1-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LBD, Size: 1-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381333382, LBD150A, APPLBD150A

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type LB
Hub Diameter: 1 1/2 in
Material: Aluminum