AG PWR CONTCTR 240V 94A RES

Item #: 0354867

Cat #: PC933G

UPC: 013627098534

$ 1077.92 EA
Company wide:
0 in stock
Documents & Guides
AG PWR CONTCTR 240V 94A RES

Overview

AG PWR CONTCTR 240V 94A RES

Also known as: 013627098534, PC933G, EASPC933G

Specifications

Height: 11 in
Volts AC: 240
Height: 11 in
Volts AC: 240