Item #: 0354865

Cat #: PC753G

UPC: 013627098459

$ 733.13 EA
Company wide:
0 in stock

Overview

Also known as: 013627098459, PC753G, EASPC753G

Specifications

Amps: 75
Volts AC: 240
Length: 12.500 in
Height: 7.250 in
Amps: 75
Length: 12.500 in
Volts AC: 240
Height: 7.250 in