EasyHeat Snow Melting Controls

Item #: 0354864

Cat #: PC753F

UPC: 013627098442

$ 749.96 EA
Company wide:
0 in stock
Documents & Guides
EAS PC753F MAG PWR CONTCTR 120V 75A RES

Overview

EAS PC753F MAG PWR CONTCTR 120V 75A RES

Also known as: 013627098442, PC753F, EASPC753F

Specifications

Amps: 75
Volts AC: 120
Length: 13.5 in
Height: 7.250 in
Amps: 75
Length: 13.5 in
Volts AC: 120
Height: 7.250 in