Item #: 0354863

Cat #: PC603G

UPC: 013627098381

$ 603.69 EA
Company wide:
0 in stock

Overview

Also known as: 013627098381, PC603G, EASPC603G

Specifications

Amps: 62
Length: 10.75 in
Height: 6 in
Volts AC: 240
Amps: 62
Height: 6 in
Length: 10.75 in
Volts AC: 240