MAG PWR CONTCTR 240V 40A RES

Item #: 0354860

Cat #: PC403G

UPC: 013627098299

$ 343.76 EA
Company wide:
0 in stock
MAG PWR CONTCTR 240V 40A RES

Overview

MAG PWR CONTCTR 240V 40A RES

Also known as: 013627098299, PC403G, EASPC403G

Specifications

Amps: 40
Volts AC: 240
Height: 5 in
Length: 9 in
Amps: 40
Height: 5 in
Volts AC: 240
Length: 9 in