EasyHeat Snow Melting Controls

Item #: 0354859

Cat #: PC1123G

UPC: 013627098565

Company wide:
0 in stock

Overview

Also known as: 013627098565, PC1123G, EASPC1123G

Specifications

Length: 22 in
Volts AC: 240
Amps: 120
Height: 9 in
Length: 22 in
Amps: 120
Volts AC: 240
Height: 9 in